Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Petri Dishes
  • Stainless Steel Petri Dishes
  • Stainless Steel Petri Dishes

Stainless Steel Petri Dishes #25-07

5.00 (2)
Item.#
06856166
Mfr.#
#25-07
Package Qty.
1PC
Ship pack of
1
31.00 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
SUS304
Body Height (mm)
20
Sterilization
Non-sterile
Body Size (diameter mm)
119.2
Main Unit Dimensions (Diameter phi xHeight H)(mm)
120x20
Body Outside Diameter (mm)
120
Thickness (mm)
0.8
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of parts
5
From Japan
On 2016-10-04 23:29:36
Good workmanship is good design-related sample to store in a tabletop
This review is about item#6856105.
Storage accessories (beads)
5
From Japan
On 2015-11-26 15:18:17
Durable, and it looks beautiful, it was best to store the small things.
This review is about item#06856105.