Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Washbasin

Stainless Steel Washbasin #38-01

2.00 (1)
Item.#
06856193
Mfr.#
#38-01
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
AS ONE Part Number
5-196-01
Type
Shallow type
Maximum Inside Diameter (phi mm)
320
Depth (mm)
90
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Container for weighing
2
From Japan
On 2013-06-03 20:20:49
It was heavier than I imagined that goods were superior and it was a little difficult to use.
This review is about item#06856202.