Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Washbasin

Stainless Steel Washbasin #39-03

2.00 (1)
Item.#
06856227
Mfr.#
#39-03
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
SUS304
AS ONE Part Number
5-197-03
Type
Deep type
Maximum Inside Diameter (phi mm)
360
Depth (mm)
120
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Container for weighing
2
From Japan
On 2013-06-03 20:20:49
It was heavier than I imagined that goods were superior and it was a little difficult to use.
This review is about item#06856202.