Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Washbasin

Stainless Steel Washbasin #39-04

2.00 (1)
Item.#
06856236
Mfr.#
#39-04
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material
SUS304
AS ONE Part Number
5-197-04
Type
Deep type
Maximum Inside Diameter (phi mm)
400
Depth (mm)
130
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Container for weighing
2
From Japan
On 2013-06-03 20:20:49
It was heavier than I imagined that goods were superior and it was a little difficult to use.
This review is about item#06856202.