Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thick Beaker Mugs

Thick Beaker Mugs #50-02

Item.#
06856272
Mfr.#
#50-02
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
63.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Scale
None
Capacity (L)
1
Main Unit Dimensions (Diameter phi xHeight H)(mm)
110 x 135
Capacity (mL)
1000
Material
SUS304
Grip
One hand
Cylinder Diameter x Height (phi mm x mm)
110 x 135