Buy more than* S$200* and get FREE SHIPPING

  • Thick Beaker Mugs

Thick Beaker Mugs #50-03

Item.#
06856281
Mfr.#
#50-03
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Scale
None
Capacity (mL)
2000
Grip
One hand
Cylinder Diameter x Height (phi mm x mm)
140 x 160
Material
SUS304
Capacity (L)
2
Main Unit Dimensions (Diameter phi xHeight H)(mm)
140 x 160