Buy more than* S$200* and get FREE SHIPPING

  • Thick Beaker Mugs

Thick Beaker Mugs #50-04

Item.#
06856297
Mfr.#
#50-04
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
None
Grip
One hand
Cylinder Diameter x Height (phi mm x mm)
150 x 180
Capacity (L)
3
Material
SUS304
Main Unit Dimensions (Diameter phi xHeight H)(mm)
150 x 180
Capacity (mL)
3000