Buy more than* S$200* and get FREE SHIPPING

  • Thick Beaker Mugs

Thick Beaker Mugs #50-05

Item.#
06856306
Mfr.#
#50-05
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
None
Cylinder Diameter x Height (phi mm x mm)
180 x 230
Capacity (L)
5
Main Unit Dimensions (Diameter phi xHeight H)(mm)
180 x 230
Material
SUS304
Capacity (mL)
5000
Grip
One hand