Buy more than* S$200* and get FREE SHIPPING

  • Thick Beaker Mugs

Thick Beaker Mugs #50-06

Item.#
06856315
Mfr.#
#50-06
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Scale
None
Capacity (cc)
10000
Grip
Both hands
Capacity (mL)
10000
Material
SUS304
Capacity (L)
10
Cylinder Diameter x Height (phi mm x mm)
240 x 280