Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thick Beaker Mugs

Thick Beaker Mugs #50-07

Item.#
06856324
Mfr.#
#50-07
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-07-11
Now we ship to...
...see all
Item Feature
Scale
None
Capacity (L)
20
Cylinder Diameter x Height (phi mm x mm)
270 x 365
Capacity (cc)
20000
Material
SUS304
Grip
Both hands
Capacity (mL)
20000