Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tall Beaker
  • Tall Beaker
  • Tall Beaker

Tall Beaker #61-01

5.00 (2)
Item.#
06856394
Mfr.#
#61-01
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Scale
Without
Capacity (cc)
200
Material
SUS304
Main Unit Dimensions (Diameter phi xHeight H)(mm)
60x85
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair after removal of RC Rooftop
5
From Japan
On 2016-08-23 01:50:37
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#06856421.
Food cooling
5
From Japan
On 2016-07-12 10:11:58
Size Thermal Convenience Usability is good. Cleanliness is good because it is mirror surface.
This review is about item#06856412.