Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tall Beaker

Tall Beaker #61-02

5.00 (2)
Item.#
06856403
Mfr.#
#61-02
Package Qty.
1PC
Ship pack of
1
21.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Without
Capacity (cc)
300
Material
SUS304
Main Unit Dimensions (Diameter phi xHeight H)(mm)
75x100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
After de-cylinder of RC roof repair
5
From Japan
On 2016-08-23 01:50:37
Goods that I thought has arrived. Thank you very much. In addition, we will use.
This review is about item#06856421.
Cooling of food
5
From Japan
On 2016-07-12 10:11:58
Goodness of size heat conduction usability is good. Since the mirror surface that is good cleanliness.
This review is about item#06856412.