Buy more than* S$200* and get FREE SHIPPING

  • Tall Beaker
  • Tall Beaker
  • Tall Beaker

Tall Beaker #61-03

5.00 (2)
Item.#
06856412
Mfr.#
#61-03
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Scale
Without
Capacity (cc)
800
Material
SUS304
Main Unit Dimensions (Diameter phi xHeight H)(mm)
90x130
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair after removal of RC Rooftop
5
From Japan
On 2016-08-23 01:50:37
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#06856421.
Food cooling
5
From Japan
On 2016-07-12 10:11:58
Size Thermal Convenience Usability is good. Cleanliness is good because it is mirror surface.
This review is about item#06856412.