Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SeaLED Tank, Both Hands Attached Type

SeaLED Tank, Both Hands Attached Type #1010-03

2.50 (2)
Item.#
06856631
Mfr.#
#1010-03
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Thickness t (mm)
0.7
Main Unit Dimensions (Diameter phi xHeight H)(mm)
240x240
Capacity (L)
10
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Storage of liquid material
3
From Japan
On 2016-10-18 10:33:38
With this size, there were four patches. It is well done with lid and grip, it is tightly closed and well fitted. The attached silicone-like packing can be removed and washed with water. Because the body is thin, it is easy to dent when placing it on the floor, and attention is necessary.
This review is about item#6856674.
As cleaning solution preservation of precision instruments
2
From Japan
On 2015-07-03 10:16:28
As rubber packing gets easier to disengage after days, I would like to improve.
This review is about item#06856647.