Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sealed Tank, Hanging Type

Sealed Tank, Hanging Type #1010-14

Item.#
06856744
Mfr.#
#1010-14
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Thickness t (mm)
0.7
Main Unit Dimensions (Diameter phi xHeight H)(mm)
180x180
Capacity (L)
4