Buy more than* S$200* and get FREE SHIPPING

  • Sealed Tank, Hanging Type

Sealed Tank, Hanging Type #1010-15

Item.#
06856753
Mfr.#
#1010-15
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Main Unit Dimensions (Diameter phi xHeight H)(mm)
210x210
Capacity (L)
7
Thickness t (mm)
0.7