Buy more than* S$200* and get FREE SHIPPING

  • Sealed Tank, Hanging Type

Sealed Tank, Hanging Type #1010-17

Item.#
06856771
Mfr.#
#1010-17
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Thickness t (mm)
0.8
Main Unit Dimensions (Diameter phi xHeight H)(mm)
270x270
Capacity (L)
15