Buy more than* S$200* and get FREE SHIPPING

  • Sealed Tank, Hanging Type

Sealed Tank, Hanging Type #1010-18

Item.#
06856787
Mfr.#
#1010-18
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
SUS304
Thickness t (mm)
0.8
Main Unit Dimensions (Diameter phi xHeight H)(mm)
300x300
Capacity (L)
20