Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Preservation Can, Screw-Cap Type

Preservation Can, Screw-Cap Type #1014-26

5.00 (3)
Item.#
06856936
Mfr.#
#1014-26
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Cylinder Diameter (phi mm) x Height H(mm)
70x180
Size
Extra-large
Main Unit Dimensions (Diameter phi xHeight H)(mm)
70x180
Capacity (mL)
570
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used to subdivide because there is a risk of drying if reagent is put in and out as a large can.
5
From Japan
On 2017-11-15 14:33:02
Moderate size and easy to use. It is hard to find it at home centers, but it was saved by the next day delivery.
This review is about item#6856954.
For maintenance
5
From Japan
On 2017-03-15 15:00:47
I bought it to carry grease to a repair site etc. in small increments
This review is about item#6856981.
I used it for preserving handmade capsules.
5
From Japan
On 2016-08-17 13:31:36
Originally I looked for a bottle type item, but accidentally saw the item here, so it seemed more convenient to take out than the bottle type. The feeling I saw seemed clean, and it was exactly the stainless steel type with the screw cap. I thought that it was good even though it was another smaller content (in the future), but this size seems to be good for a variety of usability. It was quick to reach the orders and it was satisfying.
This review is about item#6856981.