Buy more than* S$200* and get FREE SHIPPING

  • Preservation Can, Screw-Cap Type

Preservation Can, Screw-Cap Type #1014-28

5.00 (1)
Item.#
06856954
Mfr.#
#1014-28
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Capacity (mL)
280
Main Unit Dimensions (Diameter phi xHeight H)(mm)
70x90
Cylinder Diameter (phi mm) x Height H(mm)
70x90
Size
Large
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for storage of handmade capsule.
5
From Japan
On 2016-08-17 13:31:36
But I was looking for something bottle type initially, because by chance saw the item, Since than the bottle type was convenient likely to take out. It's like even clean likely saw, it was just good in a stainless type with a screw lid. Although the current terms of content I thought that might be good, another smaller (later), so much of the size is variously usability looks good. Also It was early to arrive after ordering, it is satisfaction.
This review is about item#6856981.