Buy more than* S$200* and get FREE SHIPPING

  • Preservation Can, Screw-Cap Type

Preservation Can, Screw-Cap Type #1014-82

5.00 (3)
Item.#
06856997
Mfr.#
#1014-82
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Cylinder Diameter (phi mm) x Height H(mm)
55x40
Size
shallow Small
Main Unit Dimensions (Diameter phi xHeight H)(mm)
55x40
Capacity (mL)
50