Buy more than* S$200* and get FREE SHIPPING

  • Preservation Can, Screw-Cap Type

Preservation Can, Screw-Cap Type #1014-83

5.00 (2)
Item.#
06857006
Mfr.#
#1014-83
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Cylinder Diameter (phi mm) x Height H(mm)
80x135
Size
80 type Extra large
Main Unit Dimensions (Diameter phi xHeight H)(mm)
80x135
Capacity (mL)
600
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2017-03-15 15:00:47
I bought it to carry grease to a repair site etc. in small increments
This review is about item#6856981.
I used it for preserving handmade capsules.
5
From Japan
On 2016-08-17 13:31:36
Originally I looked for a bottle type item, but accidentally saw the item here, so it seemed more convenient to take out than the bottle type. The feeling I saw seemed clean, and it was exactly the stainless steel type with the screw cap. I thought that it was good even though it was another smaller content (in the future), but this size seems to be good for a variety of usability. It was quick to reach the orders and it was satisfying.
This review is about item#6856981.