Buy more than* S$200* and get FREE SHIPPING

  • Tank With Lid

Tank With Lid #1024-01

5.00 (3)
Item.#
06857261
Mfr.#
#1024-01
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Grip
Available
Thickness t (mm)
0.8
Capacity (L)
20
Material
SUS304
Main Unit Dimensions (Diameter phi xHeight H)(mm)
300x300
Scale
No
Type
No stand
Accessories
Stock lid
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For storing ethyl acetate
5
From Japan
On 2017-11-16 16:28:00
I was looking for a stainless steel lidded tank for storing ethyl acetate. It can be used without problems, it is easy to use size feel. Although it is not a sealed lid, I think that it is also excellent for blocking the odor peculiar to ethyl acetate.
This review is about item#6857392.
Experiment
5
From Japan
On 2015-12-24 04:15:09
Making was stronger than I expected. With no hakama, the bottom was flat so it was convenient as it can keep warm by hot plate etc.
This review is about item#06857261.
For groundwater analysis
5
From Japan
On 2015-12-14 17:11:25
It is robust and convenient for carrying
This review is about item#06857261.