Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tank With Lid

Tank With Lid #1024-02

5.00 (3)
Item.#
06857277
Mfr.#
#1024-02
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
No stand
Accessories
Stock lid
Main Unit Dimensions (Diameter phi xHeight H)(mm)
330x330
Scale
None
Material
SUS304
Grip
Available
Thickness t (mm)
0.8
Capacity (L)
25
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For storing ethyl acetate
5
From Japan
On 2017-11-16 16:28:00
I was looking for a stainless steel lidded tank for storing ethyl acetate. It can be used without problems, it is easy to use size feel. Although it is not a sealed lid, I think that it is also excellent for blocking the odor peculiar to ethyl acetate.
This review is about item#6857392.
Experiment
5
From Japan
On 2015-12-24 04:15:09
Making was stronger than I expected. With no hakama, the bottom was flat so it was convenient as it can keep warm by hot plate etc.
This review is about item#06857261.
For groundwater analysis
5
From Japan
On 2015-12-14 17:11:25
It is robust and convenient for carrying
This review is about item#06857261.