Buy more than* S$200* and get FREE SHIPPING

  • Tank With Lid

Tank With Lid #1024-03

5.00 (2)
Item.#
06857286
Mfr.#
#1024-03
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Grip
Available
Thickness t (mm)
0.9
Capacity (L)
36
Material
SUS304
Main Unit Dimensions (Diameter phi xHeight H)(mm)
360x360
Scale
None
Type
No stand
Accessories
Stock lid
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-24 04:15:09
Making was stronger than I expected. With no hakama, the bottom was flat so it was convenient as it can keep warm by hot plate etc.
This review is about item#06857261.
For groundwater analysis
5
From Japan
On 2015-12-14 17:11:25
It is robust and convenient for carrying
This review is about item#06857261.