Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tank With Lid

Tank With Lid ST-18

5.00 (3)
Item.#
06857383
Mfr.#
ST-18
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Stock lid
Main Unit Dimensions (Diameter phi xHeight H)(mm)
180x180
Scale
None
Type
Without hakama
Grip
Yes
Thickness t (mm)
0.7
Capacity (L)
4
Material
SUS304
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For storing ethyl acetate
5
From Japan
On 2017-11-16 16:28:00
I was looking for a stainless steel lidded tank for storing ethyl acetate. It can be used without problems, it is easy to use size feel. Although it is not a sealed lid, I think that it is also excellent for blocking the odor peculiar to ethyl acetate.
This review is about item#6857392.
Experiment
5
From Japan
On 2015-12-24 04:15:09
Making was stronger than I expected. With no hakama, the bottom was flat so it was convenient as it can keep warm by hot plate etc.
This review is about item#06857261.
For groundwater analysis
5
From Japan
On 2015-12-14 17:11:25
It is robust and convenient for carrying
This review is about item#06857261.