Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tank With Lid

Tank With Lid ST-21

5.00 (3)
Item.#
06857392
Mfr.#
ST-21
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (L)
7
Material
SUS304
Grip
Yes
Thickness t (mm)
0.7
Type
Without hakama
Accessories
Stock lid
Main Unit Dimensions (Diameter phi xHeight H)(mm)
210x210
Scale
None
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For storing ethyl acetate
5
From Japan
On 2017-11-16 16:28:00
I was looking for a stainless steel lidded tank for storing ethyl acetate. It can be used without problems, it is easy to use size feel. Although it is not a sealed lid, I think that it is also excellent for blocking the odor peculiar to ethyl acetate.
This review is about item#6857392.
Experiment
5
From Japan
On 2015-12-24 04:15:09
Making was stronger than I expected. With no hakama, the bottom was flat so it was convenient as it can keep warm by hot plate etc.
This review is about item#06857261.
For groundwater analysis
5
From Japan
On 2015-12-14 17:11:25
It is robust and convenient for carrying
This review is about item#06857261.