Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bucket, NtWith Attached Mouth

Bucket, NtWith Attached Mouth #1030-01

5.00 (1)
Item.#
06857471
Mfr.#
#1030-01
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Capacity (L)
10
Main Unit Dimensions (Diameter phi xHeight H)(mm)
270x265
Thickness (mm)
About 0.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agitation of raw materials
5
From Japan
On 2016-04-22 15:30:28
It is the best if the bottom part is strengthened.
This review is about item#06857487.