Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bucket, NtWith Attached Mouth

Bucket, NtWith Attached Mouth #1030-02

5.00 (1)
Item.#
06857487
Mfr.#
#1030-02
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
SUS304
Capacity (L)
15
Main Unit Dimensions (Diameter phi xHeight H)(mm)
290x302
Thickness (mm)
About 0.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agitation of raw materials
5
From Japan
On 2016-04-22 15:30:28
It is the best if the bottom part is strengthened.
This review is about item#06857487.