Buy more than* S$200* and get FREE SHIPPING

  • SA 18 - 8 Row for grain (wide mouth funnel)

SA 18 - 8 Row for grain (wide mouth funnel) #1062-01

by TKG
Item.#
06857532
Mfr.#
#1062-01
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Diameter (mm)
155
Pipe Diameter (phi mm)
38
Type
Wide-mouthed
Overall Length (mm)
110
Tube Diameter (phi mm)
38
Foot Length (mm)
38
Height (mm)
110
Material
Stainless (SUS304)