Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Funnel, Press

Wide Mouth Funnel, Press #1062-02

2.50 (2)
Item.#
06857541
Mfr.#
#1062-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Diameter (mm)
155
Pipe Diameter (phi mm)
26
Type
Wide-mouthed
Overall Length (mm)
108
Tube Diameter (phi mm)
26
Foot Length (mm)
30
Height (mm)
108
Material
Stainless (SUS304)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Transfer waste oil to a drum
3
From Japan
On 2014-06-23 14:07:22
I would like the price to be larger and wider at this level
This review is about item#06857557.
Used when drawing water into 10 L tank
2
From Japan
On 2014-05-15 14:24:17
In ordinary, because the mouth which drops water is thin, I bought this, but since the volume of the upper part is small, it was overflowing from the top and it was not good to enter as I thought.
This review is about item#06857541.