Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Funnel, Press

Wide Mouth Funnel, Press #1062-03

2.50 (2)
Item.#
06857557
Mfr.#
#1062-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Length (mm)
65
Height (mm)
174
Material
Stainless steel (SUS304)
Maximum Diameter (mm)
210
Pipe Diameter (phi mm)
48
Type
Wide mouth
Overall Length (mm)
174
AS ONE Part Number
5-4012-01
Tube Diameter (phi mm)
48
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Transfer waste oil to a drum
3
From Japan
On 2014-06-23 14:07:22
I would like the price to be larger and wider at this level
This review is about item#06857557.
Used when drawing water into 10 L tank
2
From Japan
On 2014-05-15 14:24:17
In ordinary, because the mouth which drops water is thin, I bought this, but since the volume of the upper part is small, it was overflowing from the top and it was not good to enter as I thought.
This review is about item#06857541.