Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Mouth Funnel, Press

Wide Mouth Funnel, Press #1062-04

4.00 (1)
Item.#
06857566
Mfr.#
#1062-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pipe Diameter (phi mm)
15
Height (mm)
95
Material
Stainless (SUS304)
Type
With a net
Diameter (phi mm)
125
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Engine Oil Filtration
4
From Japan
On 2011-10-06 11:53:13
When using a pail can pump, the chips came out from the inside of the pump, so purchasing quality to pass with this mesh + filter paper is good but price is expensive and it is expensive so it can be a little cheaper making so cheaper ones released I will be saved if you do it.
This review is about item#06857566.