Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Funnel, Press

Wide Mouth Funnel, Press #1062-05

5.00 (1)
Item.#
06857575
Mfr.#
#1062-05
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Tube Diameter (phi mm)
15
Foot Length (mm)
43
Overall Length (mm)
110
Maximum Diameter (mm)
160
Type
Narrow-mouthed
Material
Stainless (SUS304)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will use it in experimental equipment
5
From Japan
On 2016-01-13 06:49:37
There were only two manufacturers dealing in things of this size. Ohmori was cheaper.
This review is about item#06857602.