Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Funnel, Press

Wide Mouth Funnel, Press #1062-06

5.00 (1)
Item.#
06857584
Mfr.#
#1062-06
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Tube Diameter (phi mm)
15
Foot Length (mm)
45
Overall Length (mm)
115
Maximum Diameter (mm)
180
Type
Narrow mouth
Material
Stainless steel (SUS304)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will use it in experimental equipment
5
From Japan
On 2016-01-13 06:49:37
There were only two manufacturers dealing in things of this size. Ohmori was cheaper.
This review is about item#06857602.