Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Funnel, Press

Wide Mouth Funnel, Press #1062-07

5.00 (1)
Item.#
06857593
Mfr.#
#1062-07
Package Qty.
1PC
Ship pack of
1
45.23 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Tube Diameter (phi mm)
15
Foot Length (mm)
50
Overall Length (mm)
135
Maximum Diameter (mm)
210
Type
Thin mouth
Material
Stainless steel (SUS304)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in laboratory equipment
5
From Japan
On 2016-01-13 06:49:37
Manufacturers are dealing with something of this magnitude was not only two companies. Who Omori is it was cheap.
This review is about item#06857602.