Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Funnel, Press

Wide Mouth Funnel, Press #1062-08

5.00 (1)
Item.#
06857602
Mfr.#
#1062-08
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Tube Diameter (phi mm)
15
Maximum Diameter (mm)
250
Type
Narrow mouth
Material
Stainless steel (SUS304)
Foot Length (mm)
55
Overall Length (mm)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will use it in experimental equipment
5
From Japan
On 2016-01-13 06:49:37
There were only two manufacturers dealing in things of this size. Ohmori was cheaper.
This review is about item#06857602.