Buy more than* S$200* and get FREE SHIPPING

  • Molding Scoop With Attached Opening

Molding Scoop With Attached Opening #1073-11

4.50 (2)
Item.#
06857724
Mfr.#
#1073-11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Handle Part)
SUS304
Inner Dimensions (phi x H mm)
150x80
Capacity (L)
1
Material
SUS304
Handle Length (mm)
500
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When you weigh the powder
4
From Japan
On 2016-09-29 16:57:16
Ladle that has been used until now is using the thing of tinplate material But it had broken as soon as this ladle is very looks good because the likely difficulty breaking made of stainless steel. Also, it was good because it was lighter than I had thought.
This review is about item#2843285.
Used when weighing the food of the raw material (liquid)
5
From Japan
On 2016-06-28 12:39:30
Previously, scepter is that has been used, part of the taken because it was wooden, was Kaikae this time. Food factory as much as possible, I bought because I want to avoid the wooden ones. However, the length of the type of the taking was less is regrettable.
This review is about item#02843285.