Buy more than* S$200* and get FREE SHIPPING

  • Molding Scoop With Attached Opening

Molding Scoop With Attached Opening #1073-13

4.50 (2)
Item.#
06857742
Mfr.#
#1073-13
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (Handle Part)
SUS304
Inner Dimensions (phi x H mm)
120x80
Capacity (L)
0.5
Material
SUS304
Handle Length (mm)
1000
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When weighing powder
4
From Japan
On 2016-09-29 16:57:16
Although the ladle I used to use was made of tinned material, it broke soon but this ladle is made of stainless steel so it looks very good as it seems not to break easily. Moreover, it was good because it was lighter than I expected.
This review is about item#2843285.
Used to weigh foodstuffs (liquids)
5
From Japan
On 2016-06-28 12:39:30
Previously, the shaku who used it was a wooden part, so I changed it this time. Food factory purchased as much as possible because I want to avoid wooden items. However, it is regrettable that there were few kinds of lengths to take.
This review is about item#02843285.