Buy more than* S$200* and get FREE SHIPPING

  • Round Washing Basket
  • Round Washing Basket
  • Round Washing Basket

Round Washing Basket #1085-03

4.40 (5)
Item.#
06857864
Mfr.#
#1085-03
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wire Net Pace (mm)
5.5mm
TGK Product Number
360-52-41-13
Material
SUS304
Main Unit Dimensions (Diameter phi xHeight H)(mm)
250x250
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During machine cleaning
5
From Japan
On 2017-05-23 14:51:20
It is convenient to use because it is used to put parts and fixtures on site.
This review is about item#6857846.
Attaching work
4
From Japan
On 2016-07-13 16:53:59
The size and shape were perfect and it was very good
This review is about item#06857846.
Instead of a strainer
5
From Japan
On 2016-02-10 13:33:18
Kana is sturdy. Even if I put strength, I will not deflect. It is firm making.
This review is about item#06857846.
Experiment
5
From Japan
On 2015-09-01 14:48:41
I will continue to purchase
This review is about item#06857891.
Washing
3
From Japan
On 2014-06-02 09:01:19
A little more, I want the bottom part and the net to make it a live band.
This review is about item#06857864.