Buy more than* S$200* and get FREE SHIPPING

  • Round Washing Basket

Round Washing Basket #1085-04

4.40 (5)
Item.#
06857873
Mfr.#
#1085-04
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Net Pace (mm)
5.5mm
Main Unit Dimensions (Diameter phi xHeight H)(mm)
300x300
Material
SUS304
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During machine cleaning
5
From Japan
On 2017-05-23 14:51:20
It is convenient to use because it is used to put parts and fixtures on site.
This review is about item#6857846.
Attaching work
4
From Japan
On 2016-07-13 16:53:59
The size and shape were perfect and it was very good
This review is about item#06857846.
Instead of a strainer
5
From Japan
On 2016-02-10 13:33:18
Kana is sturdy. Even if I put strength, I will not deflect. It is firm making.
This review is about item#06857846.
Experiment
5
From Japan
On 2015-09-01 14:48:41
I will continue to purchase
This review is about item#06857891.
Washing
3
From Japan
On 2014-06-02 09:01:19
A little more, I want the bottom part and the net to make it a live band.
This review is about item#06857864.