Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Punching Basket

Punching Basket #1086-11

Item.#
06857907
Mfr.#
#1086-11
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Electrolytic polishing
Hole Diameter (phi mm)
6
Body Dimensions (Vetical x Horizontal x Height mm)
200x100x60
Type
No handle
Pitch (mm)
10
Material
SUS304
Plate Thickness (mm)
0.8