Buy more than* S$200* and get FREE SHIPPING

  • Punching Basket

Punching Basket #1086-12

Item.#
06857916
Mfr.#
#1086-12
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Electrolytic polishing
Hole Diameter (phi mm)
6
Body Dimensions (Vetical x Horizontal x Height mm)
250x120x80
Type
No handle
Pitch (mm)
10
Material
SUS304
Plate Thickness (mm)
0.8