Buy more than* S$200* and get FREE SHIPPING

  • Punching Basket

Punching Basket #1086-14

Item.#
06857934
Mfr.#
#1086-14
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Finishing
Electrolytic polishing
Hole Diameter (phi mm)
6
Body Dimensions (Vetical x Horizontal x Height mm)
350x180x100
Type
Handle with
Pitch (mm)
10
Material
SUS304
Plate Thickness (mm)
1.0