Buy more than* S$200* and get FREE SHIPPING

  • Hand Roll Stretch Film

Hand Roll Stretch Film -

4.29 (49)
Item.#
06858083
Mfr.#
-
Package Qty.
1Box(6Roll)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Strength (kgf)
16/300mm
Environmental Information
PVC-free
Thickness (microm)
18(0.018mm)
Length (m)
500
Material
Polyethylene
Tensile Strength (kgf)
13/300mm
Paper Tube Inside Diameter (mm)
76
Weight (g/pc)
2600
Width (mm)
300
Customer Reviews
5 star 24
4 star 19
3 star 3
2 star 2
1 star 1
Review Rating: 4.29
49 Customer Reviews
The reviews are automatic translation.
Prevention of dust adhesion during material storage
5
From Japan
On 2018-01-12 09:16:10
There were more than 500 m rolled up more than I thought It seems that you can use it for a while with this one I got lost as to what thickness to make, but I made it to 18 I think the thickness of the film is also common in 18 There was no defective part in the product
This review is about item#35116505.
For product packaging
4
From Japan
On 2017-12-22 16:32:52
It is used for product packaging. COSPA is also frequently used, but it is popular item or there is a moment of missing item ... I thought I would ask for it with a margin.
This review is about item#6858083.
When packing the product
4
From Japan
On 2017-07-20 18:10:10
To prevent collapse, we use it when packing the product, but it is handy.
This review is about item#6858083.
packing
5
From Japan
On 2017-03-24 17:42:03
I think that it is user-friendly and very good product. We will also purchase
This review is about item#35116505.
Simple packaging of steel products
4
From Japan
On 2017-01-05 16:57:23
It is used for easy packaging in factory storage, but easy to handle. Good adhesion is also good.
This review is about item#35116505.
Packing at the time of product shipment
3
From Japan
On 2016-12-07 08:32:28
Whether manufacturers have recently changed or not, there are many midpoints during the wrapping work and there are many things that can not be rolled up. Also, since the adhesion between the films is also inferior than before, it will be appreciated if it returns to the conventional quality.
This review is about item#06858083.
When packing goods
4
From Japan
On 2016-10-19 22:41:42
It is a sturdy product of 18 microns and I am satisfied with the price as well. Film of poor quality will disappear halfway and frustration will be recruited
This review is about item#6858083.
For used tire storage
5
From Japan
On 2016-10-01 12:50:11
Although I am allowed to use it without particular dissatisfaction, the stickiness (elongation) is somewhat less than the other company's products in logistics, so if you use it to fix the pallet load of heavy things it is better to choose a slightly thicker thing I think so.
This review is about item#35116505.
To pack small objects
5
From Japan
On 2016-09-29 19:27:10
I found it in the catalog when it disappeared. It is saved without 30 cm.
This review is about item#35116505.
Pallet packing at the time of product shipment
4
From Japan
On 2016-06-23 14:37:37
I usually use a width of 500 mm, but this size is exactly right when it is a small item. Frequency of use is less than 500 mm It is a packaging material that is troublesome if it is not there.
This review is about item#06858083.