Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film 15-Micron 500-mm Width

Stretch Film 15-Micron 500-mm Width -

4.44 (563)
Item.#
06858092
Mfr.#
-
Package Qty.
1Box(6Roll)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Strength (kgf)
22/500mm
Environmental Information
PVC-free
Thickness (microm)
15(0.015mm)
Length (m)
300
Material
Polyethylene
Tensile Strength (kgf)
17/500mm
Paper Tube Inside Diameter (mm)
76
Weight (g/pc)
2400
Width (mm)
500
Customer Reviews
5 star 362
4 star 120
3 star 54
2 star 21
1 star 6
Review Rating: 4.44
563 Customer Reviews
The reviews are automatic translation.
Packing goods
4
From Japan
On 2018-05-16 15:05:11
Especially product has no problem and I have been repeating for many years. However, there are two kinds of dimensions and they are similar, so it is easy to understand if you can devise the way of writing.
This review is about item#6858092.
Press, welding, transportation, coating work in general
5
From Japan
On 2018-05-10 09:51:50
Previously, I used regular flights, but on the contrary there was a time when I lost it, so now I am changing to "Thursday special price". Since prices can also be adjusted without changing the number, there is no plan to return unless the price of scheduled flights is lowered too much.
This review is about item#6858092.
For preventing movement during bulletizing
4
From Japan
On 2018-05-09 14:39:13
Compared with a famous company product, it is somewhat easy to break, but because the price is cheap enough to use it.
This review is about item#06858092.
Maintenance of the racing cart
4
From Japan
On 2018-05-07 09:13:41
I use it for wrapping tires. Because the width is wide, it is convenient to wrap it in one time.
This review is about item#35116496.
When transporting baggage
5
From Japan
On 2018-05-02 09:16:04
It is hard to tear, it is easy to use with good elongation. In addition, I would like to ask you.
This review is about item#6858092.
For packing
3
From Japan
On 2018-05-01 20:04:09
It is useful because it can be used normally and the price is somewhat cheap. I will purchase it again at the time of campaign.
This review is about item#6858092.
When delivering goods Winding on items with pallets to prevent collapse
5
From Japan
On 2018-04-28 20:20:48
I ordered by regular flights but I am relieved without forgetting to order. I am using it for convenient and stretch well.
This review is about item#6858092.
packing
5
From Japan
On 2018-04-24 09:42:03
I can always buy it cheaply and I am saved. I repeat every time.
This review is about item#6858092.
To wrap the items on the pallet so that it will not fall
5
From Japan
On 2018-04-19 14:44:27
Used to wind items so that the items on the pallet will not fall ... For reasonable price and easy to use
This review is about item#6858092.
Packaging operation
4
From Japan
On 2018-04-19 14:36:29
I wonder if there are things that are somewhat easy to break ... Well satisfied with the price.
This review is about item#6858092.