Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stretch Film 15-Micron 300-mm Width

Stretch Film 15-Micron 300-mm Width -

4.27 (104)
Item.#
06858101
Mfr.#
-
Package Qty.
1Box(6Roll)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Breaking Strength (kgf)
15/300mm
Environmental Information
PVC-free
Thickness (microm)
15(0.015mm)
Length (m)
500
Material
Polyethylene
Tensile Strength (kgf)
12/300mm
Paper Tube Inside Diameter (mm)
76
Weight (g/pc)
2260
Width (mm)
300
Customer Reviews
5 star 58
4 star 25
3 star 14
2 star 5
1 star 2
Review Rating: 4.27
104 Customer Reviews
The reviews are automatic translation.
Pallet loading
4
From Japan
On 2018-06-11 15:08:43
I want a strongness when the cylinder gets wet. Afterwards I would like to lower the price according to the frequency of use
This review is about item#6858101.
Used to prevent collapse when packing products when shipping
4
From Japan
On 2018-06-11 09:24:33
Adhesion is good, but it may be cut off while rolling
This review is about item#6858101.
When transporting fruits and vegetables, it is used when transporting relatively light things.
4
From Japan
On 2018-05-20 14:45:42
Since the thickness of the stretch film is thin, it is used for transporting vegetables of light fruits and vegetables, when transporting heavy loads, on the ground plane of luggage and luggage, at the joint of upper and lower boxes After wrapping the stretch film strongly, we reinforce it by wrapping it from the top with a thick stretch film (500 mm width) from above and use it to prevent the load from collapsing. If you are transporting a heavy load, you'd better buy a thicker one. d = (^ o ^) = b
This review is about item#35116487.
Load collapse prevention,
5
From Japan
On 2018-05-05 20:31:01
Because it is used for collapse prevention, I found this product where I was looking for cheap one. The thickness is so thick that it is strong and satisfying.
This review is about item#6858101.
Tire protection
4
From Japan
On 2018-05-01 18:25:00
I am protecting it by winding around the tire of the motorcycle after running on the circuit. It is a good feeling.
This review is about item#35116487.
packing
5
From Japan
On 2018-04-02 12:55:39
I bought it for packing when sending my package at home delivery. The size is 300 mm, but for home use it is good size and good handling. I thought that I would not use it like this, but actually it got useless and it felt sooner than I thought. I will repeat again.
This review is about item#35116487.
Packaging operation
4
From Japan
On 2018-03-24 09:16:28
I can not say because I never used any other company's products, but I guess there are only a few tears at 15 microns? I felt that.
This review is about item#35116487.
Packing of products
4
From Japan
On 2018-03-23 16:29:45
Both cost merit and ease of use are OK I would like a thing with 200 mm width and 250 mm width
This review is about item#6858101.
When packing
3
From Japan
On 2018-02-11 14:35:19
I used it regularly. I hope the cheap price is cheap
This review is about item#35116487.
Product protection
3
From Japan
On 2018-02-01 14:48:58
Although it is handy to protect from dirt and dust Disadvantages that films are difficult to stick together
This review is about item#6858101.