Buy more than* S$200* and get FREE SHIPPING

  • Office-Wrapper For Stretch Film
  • Office-Wrapper For Stretch Film
  • Office-Wrapper For Stretch Film
  • Office-Wrapper For Stretch Film

Office-Wrapper For Stretch Film -

4.14 (35)
Item.#
06858117
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Stretch film not included.
Grip Diameter (phi mm)
about 40
Width (mm)
(Upper part) About 75
Material
HDPE (high-density PE)
Purpose
Stretch holder for small stretch films with internal diameter 76 mm.
Overall Length (mm)
about 170
Length (mm)
(Grip part) About 110
Customer Reviews
5 star 19
4 star 8
3 star 5
2 star 0
1 star 3
Review Rating: 4.14
35 Customer Reviews
The reviews are automatic translation.
When shipping items
5
From Japan
On 2017-07-28 18:40:36
As you saw in the movie, it was easy to use, it was easy to wrap around and straighten. I would like to purchase it again and again.
This review is about item#6858117.
packing
3
From Japan
On 2017-07-20 21:08:20
There is a trick in working quickly because the place you have is fixed.
This review is about item#6858117.
Packaging operation
4
From Japan
On 2017-07-07 18:59:40
It's easy to use, it's cheap Without this it will take quite a bit of time
This review is about item#6858117.
packing
3
From Japan
On 2017-04-27 21:46:22
It is too thin with respect to the thickness of the core of the stretch film. Holder is not bad, I think it is a problem on the film side.
This review is about item#6858117.
For shipping packaging
4
From Japan
On 2017-02-17 14:57:40
Although I purchased it with a film, I feel that it is hard to use a little in balance, but I am satisfied with the price.
This review is about item#6858117.
Bundle newspaper magazines
3
From Japan
On 2017-01-27 19:56:05
Anyway it is cheap and can get it soon, so it will be saved. Quality is also the same as ordinary goods. I am very satisfied.
This review is about item#6858117.
Packaging work such as cardboard
3
From Japan
On 2016-11-21 15:42:11
There is a problem with the stretch film, but there are times when it comes off as soon as it becomes a skusca.
This review is about item#6858117.
Used mini stretch film for wrapping for steel cord joint rust prevention.
5
From Japan
On 2016-10-27 17:44:10
The winding of the stretch film was light and quick, making the work easier.
This review is about item#6858117.
When summarizing materials etc.
5
From Japan
On 2016-10-19 19:11:45
It is very convenient because you can use the stretch holder to pack baggage more easily than not using it.
This review is about item#6858117.
Bundle the sheet metal processed products with OPP tape and bind with a small volume stretch film
5
From Japan
On 2016-04-21 16:41:10
It is very good in hand and it is very good.
This review is about item#06858117.