Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bundle Tape Stretch Film

Bundle Tape Stretch Film -

4.20 (110)
Item.#
06858126
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Tube Inside Diameter (mm)
76
Length (m)
300
Environmental Information
PVC-free
Caution
Stretch film holder for Komaki not included., Stretch film holder for Komaki not included.
Thickness (microm)
20
Material
Polyethylene
Width (mm)
50
Customer Reviews
5 star 58
4 star 29
3 star 13
2 star 7
1 star 3
Review Rating: 4.20
110 Customer Reviews
The reviews are automatic translation.
Packaging operation
4
From Japan
On 2018-04-17 15:21:37
It is convenient for prevention of scratches and fixation of 2B materials, and we are using it frequently.
This review is about item#6858126.
Product holding
5
From Japan
On 2018-03-14 11:23:59
The film is firm and secure. The price is reasonable and it is very helpful.
This review is about item#6858126.
packing
5
From Japan
On 2018-03-09 16:48:20
Even before, I feel good to use. Because it is inexpensive, it is okay to disposable.
This review is about item#6858126.
It is used for packing of building materials.
5
From Japan
On 2018-02-20 14:34:57
Handy and very easy to use, it has been useful for many years.
This review is about item#87105121.
When packing shipping items
5
From Japan
On 2017-12-08 16:47:27
It is just good size for collapse prevention, use is good.
This review is about item#35088907.
Product offshore
5
From Japan
On 2017-11-29 18:56:25
We will simplify the core and packaging and hope for price reduction. Thank you.
This review is about item#6858126.
Shipping packaging
5
From Japan
On 2017-09-06 14:55:49
Cospa is good, can not cut, has elasticity, flexibility is also unqualified.
This review is about item#87105121.
When shipping items
5
From Japan
On 2017-07-28 18:51:14
As I saw in the movie, it was easy to wrap around with curls and it was easy to use. I would like to purchase for the number of people.
This review is about item#35088907.
Use it for aligning items before packing or for temporary binding that you do not want to leave traces on cardboard cases
5
From Japan
On 2017-07-24 14:40:07
It is very easy to use in width, but it wears out when it wants to wind strongly. The feeling of stretching is good, so it's easy to use! I think that monotail is the lowest price.
This review is about item#6858126.
packing
5
From Japan
On 2017-07-20 21:21:38
Because it has a lot of quantity, it is helpful to use it without worrying about it. Depending on how you use it is good to use various things.
This review is about item#35088907.