Buy more than* S$200* and get FREE SHIPPING

  • Open Shaped Micro Photo Sensor
  • Open Shaped Micro Photo Sensor
  • Open Shaped Micro Photo Sensor

Open Shaped Micro Photo Sensor PM-L44

4.00 (1)
Item.#
06858257
Mfr.#
PM-L44
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Consumption Electric Current (mA)
15 or less
Detection Distance (mm)
5 (fixed)
Output
NPN open-collector transistor
Weight (g)
About15
Differential Movement (Hysteresis)
0.05mm or less
Repeat Pricision (mm)
0.03 or less
Connection Method
Cable-type
Withstand Voltage
1 minute whole charging part-case AC1000V
Cable Extension (m)
Total length up to 100 can be extended in cable 0.3mm of 2 more
Output Specification
Maximum sink current: 50mA applied voltage: 30V DC or less (between output -0V) Residual voltage: 0.7V or less (at sink current 50mA) and /0.4V following (at sink current 16mA)
Output Opreration
Light-ON / when light is blocked ON (2 output equipment)
Caution
Please be sure to insulate unused output lines.
Application
Rotating body origin detection. Pallet positioning. Detection of overruns and origin of rotating body
Noise Immunity
Power Line: 240Vp cycle 10ms pulse width: 0.5micros Radiation: 300Vp cycle 10ms pulse width: 0.5micros (at noise simulator)
Using Periphery illuminanation (Lx)
Fluorescent light: the light-receiving surface illuminance of 1000 or less
Materials (cover)
(Slit cover) polycarbonate
Material (case)
PBT
Ambient Humidity
35 to 85% RH, Storage: 35 to 85% RH
Type
Small size
Shape
L Type
Emitting Element
Infrared LED (non-modulated)
Minimum Detecting Object
0.8x1.8mm opaque body
Operation Indicator
(Lights when light enters) vermilion LED
Impact Resistance
15000m / s 2 3 times (about 1500G) XYZ each direction
Vibration Resistance
2 hours 10 to 2000Hz double amplitude 1.5mm XYZ each direction
Cable
0.09mm 2 4-core cab tire cable 1m with
Operating Ambient Temperature (deg C)
-25 to +55(No condensation No freezing),Reserving time:-30 to +80
Insulation Resistance (Mohm)
Whole charging part to case 50 or more at DC250V Mega
Response Time
Light-: 20micros or less, when light is blocked: 100micros or less (1kHz frequency response more)
Power Supply Voltage (V)
5 to 24 DC +/- 10% ripple P-P10% or less
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of wire winding machine: rotation sensor of spindle shaft
4
From Japan
On 2016-02-03 17:32:45
It is exchange of conventional products. Since the space (lower part) is small, it is necessary to correct the direction of the terminal. It was the best if there were more choices only for terminal direction.
This review is about item#06858266.